Shop All Specialty Fuses
Ferraz Shawmut
Link Fuse, A110 Series, 900A, 1100V AC
Mfr # A110UD73LI900 L300689
Zoro # G010899288
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 900A
- Series A110
- AC Voltage Rating 1100V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A110UD73LI900 L300689
- Zoro # G010899288
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Link Fuse |
Amps | 900A |
Series | A110 |
AC Voltage Rating | 1100V AC |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.15A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-15/100)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- Ferraz Shawmut Fuses