Shop All Specialty Fuses
Ferraz Shawmut
Limiter Fuse, A155 Series, 30A, 15500V AC, Cylindrical
Mfr # A155F1D0R0-30E
Zoro # G902188131
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A155
- Amps 30A
- AC Voltage Rating 15500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A155F1D0R0-30E
- Zoro # G902188131
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Fuse Size | 3 in D |
Diameter | 3 in |
Length | 18.87 in |
Details
Item | Limiter Fuse |
Series | A155 |
Amps | 30A |
AC Voltage Rating | 15500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Class | Class E |
Interrupt Rating | 50kA |
Body Material | Polytube |
Storage Temp. Range | -25 to 80 °C |
Connection Type | Ferrule |
Connection Material | Silver-Plated Copper |
Mounting | Clip |
Operating Temp. Range | 80 °C |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- MERSEN Semiconductor Fuse, A30QS Series, 700A, Fast-Acting, 300V AC, Bolt-On (A30QS700-4)
- Ferraz Shawmut Fuses