Shop All Specialty Fuses
Ferraz Shawmut
Limiter Fuse, 9F60 Series, 15A, 8250V AC, Cylindrical
Mfr # 9F60DJE015
Zoro # G302188106
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F60
- Amps 15A
- AC Voltage Rating 8250V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # 9F60DJE015
- Zoro # G302188106
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 2 in |
Length | 14.18 in |
Details
Item | Limiter Fuse |
Series | 9F60 |
Amps | 15A |
AC Voltage Rating | 8250V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Visual Indication | Indicating |
Interrupt Rating | 50kA |
Body Material | Epoxy |
Class | Class E |
Storage Temp. Range | -25 to 80 °C |
Mounting | Clip |
Connection Type | Ferrule |
Operating Temp. Range | 80 °C |
Connection Material | Silver-Plated Copper |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 11 Pin, 16A (8501NR62)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- Ferraz Shawmut Specialty Fuses