Shop All Specialty Fuses
Ferraz Shawmut
Fuse Link, Protistor Series, 550A, High Speed, 1300V AC, Bolted
Mfr # V301042
Zoro # G710402603
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protistor
- Speed High Speed
- Amps 550A
- AC Voltage Rating 1300V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # V301042
- Zoro # G710402603
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Fuse Link |
Series | Protistor |
Speed | High Speed |
Amps | 550A |
AC Voltage Rating | 1300V AC |
Visual Indication | Indicating |
Interrupt Rating | 126kA at 1300V AC |
Body Style | Bolted |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- WIEGMANN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004G)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW POWERBLOCK w Lighted End, UL and ETL Listed Extension Cord (DCE-211-25)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- EATON BUSSMANN Limiter Fuse, ANN Series, 150A, Very Fast Acting, 125V AC, Bolt-On (ANN-150)
- Ferraz Shawmut Specialty Fuses