Shop All Fuse Accessories
Ferraz Shawmut
Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK
Mfr # USCC21
Zoro # G510692266
product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Pressure Plate
- Number of Poles 2
- Series USCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # USCC21
- Zoro # G510692266
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Width | 1.38 in |
Length | 3.07 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Height | 2.32 in |
Details
Item | Fuse Holder |
Amp Range | 30A |
Voltage Rating | 600V AC/DC |
Connector Type | Pressure Plate |
Number of Poles | 2 |
Series | USCC |
Fuse UL Class | CC |
Body Material | Glass Filled Polycarbonate |
Mounting Style | DIN-Rail |
For Fuse Class | CC |
Max. Voltage | 600V AC/DC |
Wire Range | 14 AWG to 6 AWG |
Max. Amps | 30A |
Visual Indication | Indicating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-1-R)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- SOUNDWAVE Fuse Holder, ANL Series (SO586726)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Clamp/Spade Lug (CHCC1DU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- Ferraz Shawmut Fuse Accessories