Shop All Fuse Accessories
Ferraz Shawmut
Fuse Holder, 250A Amp Range, 1000V AC Volt Rating
Mfr # PS271PREMCPS M220075
Zoro # G104383402
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 1000V AC
- Amp Range 250A
- Current 250 A AMP
- Max. Amps 250A
- Max. Voltage 1000V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # PS271PREMCPS M220075
- Zoro # G104383402
- Country of Origin Unknown
- Category Fuse Accessories
Details
Item | Fuse Holder |
Voltage Rating | 1000V AC |
Amp Range | 250A |
Current | 250 A AMP |
Max. Amps | 250A |
Max. Voltage | 1000V AC |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Input Bushing Kit 5/8 To 7/8 (133-6FBA)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-CRMP-PLM10)
- BLACK BOX 42U Climatecab W/ M6 Rails And 8000 Btu (C6PC70-BL-03)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 12, Hinged (N4122020121PTC)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 347V AC/125V DC Volt Rating, 1 Poles, Box Lug (CCP2-1-60CF)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- Ferraz Shawmut Fuse Accessories