Shop All Fuse Accessories
Ferraz Shawmut
Fuse Base, 100A Amp Range, 7200V AC Volt Rating, High Voltage Fuse Links Fuse Type
Mfr # C092738
Zoro # G707967283
original price:
$982.73
46% off
new price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 100A
- Voltage Rating 7200V AC
- Fits Fuse Type High Voltage Fuse Links
- Fuse Type Fuse-bases for cylindrical fuse-links, diameters 20 and 36mm
- Height 5.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # C092738
- Zoro # G707967283
- UPC # 3605340112719
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Height | 5.93 in |
Length | 9.84 in |
For Fuse Size | 190 mm L x 36 mm dia |
Width | 2.13 in |
Details
Item | Fuse Base |
Amp Range | 100A |
Voltage Rating | 7200V AC |
Fits Fuse Type | High Voltage Fuse Links |
Fuse Type | Fuse-bases for cylindrical fuse-links, diameters 20 and 36mm |
Current | 100 A AMP |
Max. Voltage | 7200V AC |
Max. Amps | 100A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (250)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- FERRAZ SHAWMUT Fuse Holder, 250A Amp Range, 1000V AC Volt Rating (PS271PREMCPS M220075)
- EATON BUSSMANN Fuse, 160A Amp Range, 700V AC Volt Rating (170M3464)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, 300V AC Volt Rating, 1 Poles, Wire Leads (HLR-2A)
- EATON BUSSMANN Fuse Holder, In-Line, 600V AC/DC, 0-30 A, 1 Pole, Crimp, Non-Indicating, Non-Breakaway, Midget (HEB-AA)
- Ferraz Shawmut Fuse Accessories