Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, HSJ Series, 40A, High Speed, 600V AC, Cylindrical
Mfr # HSJ40
Zoro # G610028514
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSJ
- Amps 40A
- Speed High Speed
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # HSJ40
- Zoro # G610028514
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.06 in |
Length | 2.38 in |
Details
Item | Cartridge Fuse |
Series | HSJ |
Amps | 40A |
Speed | High Speed |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 200 kA |
Body Material | GMG |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E18163)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 1 Pole, 240/415V AC, C Curve (M9F22102)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SBO1V02)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- MERSEN Forklift Limiter Fuse, CNN Series, 500A, Very Fast Acting, 130VAC, Bolt-On (CNN500)
- Ferraz Shawmut Specialty Fuses