Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, A6K Series, 45A, Fast-Acting, 600V AC, Cylindrical
Mfr # A6K45R
Zoro # G309917228
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A6K
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A6K45R
- Zoro # G309917228
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 1.06 in |
Length | 5.5 in |
Details
Series | A6K |
Speed | Fast-Acting |
Amps | 45A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Cylindrical |
Body Material | Polytube |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20251AP60)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Limiter Fuse, A3X Series, 400A, 4 PK (A3X400-177C)
- BUSSMANN ATM, FMX Blade Fuse Assortment (ATM-FMX-EK)
- Ferraz Shawmut Fuses