Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, A6K Series, 30A, Fast-Acting, 600V AC, Cylindrical
Mfr # A6K30R
Zoro # G009835532
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A6K
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A6K30R
- Zoro # G009835532
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 0.81 in |
Length | 5 in |
Details
Item | Cartridge Fuse |
Series | A6K |
Amps | 30A |
Speed | Fast-Acting |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Interrupt Rating | 200kA |
Body Material | Polytube |
Brand | FERRAZ SHAWMUT |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 40A, 1 Pole, 240V AC, C Curve (FAZ-C40/1-NA-SP)
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- BUSSMANN 50A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-50)
- Ferraz Shawmut Fuses