Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, A550 Series, 150A, 5500V AC, Cylindrical
Mfr # A550X150E-1
Zoro # G904383022
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 5500V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Voltage (AC) 5.5 V-AC
- Brand GOULD SHAWMUT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A550X150E-1
- Zoro # G904383022
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Cartridge Fuse |
Series | A550 |
Amps | 150A |
AC Voltage Rating | 5500V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Voltage (AC) | 5.5 V-AC |
Brand | GOULD SHAWMUT |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- RITTAL Polycarbonate Enclosure, 10 in H, 10 in W, 3-1/2 in D, NEAM 4X, Screw On (9520000)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- Ferraz Shawmut Fuses