Shop All Specialty Fuses
Ferraz Shawmut
Cartridge Fuse, A055 Series, 175A, 5500V AC, Cylindrical
Mfr # A055F1D0R0-175E
Zoro # G906601520
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 5500V AC
- Visual Indication Indicating
- Interrupt Rating 63kA
- Body Style Cylindrical
- Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A055F1D0R0-175E
- Zoro # G906601520
- UPC # 782001804268
- Country of Origin Unknown
- Category Specialty Fuses
Dimensions
Diameter | 3 in |
Length | 15.88 in |
Fuse Size | 3 in D |
Details
Series | A055 |
Amps | 175A |
AC Voltage Rating | 5500V AC |
Visual Indication | Indicating |
Interrupt Rating | 63kA |
Body Style | Cylindrical |
Body Material | PolyTube |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Class | Class E |
Voltage (AC) | 5500 V-AC |
Brand | FERRAZ SHAWMUT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LNT38)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- FERRAZ SHAWMUT Fuse Links, Protistor Series, 550A, High Speed, 690V AC, Blade (PC72GB69V550D1A)
- FERRAZ SHAWMUT Medium-Voltage Fuse, 9F60 Series, 20A, Fast-Acting, 2750V AC, Cylindrical (9F60CCB020)
- FERRAZ SHAWMUT Cartridge Fuse, A70Q Series, 150A, Fast-Acting, 700V AC, Cylindrical (A70QS150-4K)
- FERRAZ SHAWMUT Medium-Voltage Fuse, EJO Series, 150A, Fast-Acting, 15500V AC (EJO-1DD 9F62FDD150)
- FERRAZ SHAWMUT Cartridge Fuse, A055 Series, 300A, 5500V AC, Cylindrical (A055C1D0R0-300E)
- MERSEN Medium Voltage Fuse, A480T Series, 5 A, Time Delay, Cylindrical (A480T5E)
- Ferraz Shawmut Fuses