Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, HSJ Series, 90A, 500V DC, 5 PK
Mfr # HSJ90
Zoro # G010028541
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HSJ
- Speed High Speed
- Amps 90A
- DC Voltage Rating 500V DC
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # HSJ90
- Zoro # G010028541
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 4.63 in |
Width | 1.06 in |
Depth | 1.06 in |
Details
Item | Automotive Fuse |
Series | HSJ |
Speed | High Speed |
Amps | 90A |
DC Voltage Rating | 500V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- POWER FIRST Lighted Extension Cord, 12 AWG, 50 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (3EB10)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 40A (783XZ6)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- QUICKCABLE Automotive Fuse, ATC Series, 20A, 32V DC, 100 PK (509129-100)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating (ATC-7-1/2)
- Ferraz Shawmut Automotive Fuses