Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, FES Series, 400A, 460V DC
Mfr # FESC400
Zoro # G210028471
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FES
- Amps 400A
- DC Voltage Rating 460V DC
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # FESC400
- Zoro # G210028471
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 8-1/4 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Automotive Fuse |
Series | FES |
Amps | 400A |
DC Voltage Rating | 460V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RN702)
- CALBRITE Angle Plate, 3 Hole (S600003BF0)
- EATON Legend Plate, In, Black (HT8SP17)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- MOTORMITE 14 Gauge Fusible Link Wire Carded Fuse Holder, 85622 (85622)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- Ferraz Shawmut Fuses