Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, FES Series, 300A, 460V DC
Mfr # FESC300
Zoro # G210942890
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FES
- Amps 300A
- DC Voltage Rating 460V DC
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # FESC300
- Zoro # G210942890
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 8-1/4 in |
Width | 2 in |
Depth | 2 in |
Details
Item | Automotive Fuse |
Series | FES |
Amps | 300A |
DC Voltage Rating | 460V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75 W, 3.13A, DIN Rail (ABLS1A24031)
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- ZORO SELECT Power Relay, SPST, 70A, 12VDC (5ZMU5)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- Ferraz Shawmut Automotive Fuses