Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, FES Series, 150A, Not Rated
Mfr # FES150
Zoro # G510919905
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # FES150
- Zoro # G510919905
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 4.31 in |
Width | 1.58 in |
Depth | 1.58 in |
Details
Item | Automotive Fuse |
Series | FES |
Amps | 150A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles, 1NO (14DUD320G)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- Ferraz Shawmut Automotive Fuses