Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, FES Series, 150A, 350V DC, 5 PK
Mfr # FESC150
Zoro # G510028560
Free Shipping & Returns
$1,553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FES
- Amps 150A
- DC Voltage Rating 350V DC
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # FESC150
- Zoro # G510028560
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 5.31 in |
Width | 1.91 in |
Depth | 1.91 in |
Details
Item | Automotive Fuse |
Series | FES |
Amps | 150A |
DC Voltage Rating | 350V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Body Material | Ceramic |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- MELTRIC 63-38072 INLET (63-38072)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- BLUE SEA SYSTEMS Blue Sea 5127 150A ANL Fuse (5127)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- Ferraz Shawmut Automotive Fuses