Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, Amp-Trap Series, 225A, Not Rated
Mfr # HS-R225
Zoro # G010028466
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Amp-Trap
- Amps 225A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # HS-R225
- Zoro # G010028466
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Series | Amp-Trap |
Amps | 225A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S15-BL-LA)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- Ferraz Shawmut Automotive Fuses