Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, Amp-Trap Series, 1000A, Not Rated
Mfr # CL 1000
Zoro # G309917235
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Amp-Trap
- Amps 1000A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # CL 1000
- Zoro # G309917235
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Series | Amp-Trap |
Amps | 1000A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Motor Switch, 30A, 600V, FeedThru, Hub3/4, 3P (EDSC21MC3)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1-1/4" Inside Dia - Black - 4' Long Stick (HS465-BK)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 30A, 32V DC, Indicating (BP/ATM-30ID)
- METRA ELECTRONICS ATC FUSE 30 AMP, PK 25 (ATC30-25)
- Ferraz Shawmut Fuses