Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, Amp-Trap Series, 1000A, 650V DC
Mfr # A70P1000
Zoro # G710112137
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Amp-Trap
- Speed High Speed
- Amps 1000A
- DC Voltage Rating 650V DC
- AC Voltage Rating 700V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A70P1000
- Zoro # G710112137
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 7.59 in |
Width | 3-1/2 in |
Depth | 3-1/2 in |
Details
Item | Automotive Fuse |
Series | Amp-Trap |
Speed | High Speed |
Amps | 1000A |
DC Voltage Rating | 650V DC |
AC Voltage Rating | 700V AC |
Interrupt Rating | 50kA |
Body Style | Blade |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20502)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 25A, 32V DC, Non-Indicating, 5 PK (ATM-25LP)
- BLUE SEA SYSTEMS Blue Sea 300A Fuse Terminal (5190)
- Ferraz Shawmut Fuses