Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, AJT Series, 200A, Not Rated, Indicating
Mfr # AJT200
Zoro # G410764872
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AJT
- Length 5-3/4 in
- AC Voltage Rating 600V AC
- Amps 200A
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # AJT200
- Zoro # G410764872
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 5-3/4 in |
Depth | 1-5/8 in |
Width | 1-5/8 in |
Details
Series | AJT |
AC Voltage Rating | 600V AC |
Item | Automotive Fuse |
Amps | 200A |
Interrupt Rating | 200kA |
Speed | Time-Delay |
Visual Indication | Indicating |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF09Z-30-10-21, AF09Z 3P CONTR, 1NO, 24-60VAC, 20- (AF09Z-30-10-21)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 60A, 32V DC, Indicating (BP/MAX-60ID)
- EDISON Automotive Fuse, JFL Series, 500A, Not Rated, Non-Indicating (JFL500)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.550)
- Ferraz Shawmut Automotive Fuses