Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, A50P Series, 300A, 450V DC
Mfr # A50P300
Zoro # G509246166
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- Interrupt Rating 52kA
- Amps 300A
- Body Style Blade
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A50P300
- Zoro # G509246166
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Depth | 1-1/2 in |
Width | 1-1/2 in |
Length | 4.34 in |
Details
Speed | High Speed |
Interrupt Rating | 52kA |
Amps | 300A |
Body Style | Blade |
Series | A50P |
Item | Automotive Fuse |
DC Voltage Rating | 450V DC |
AC Voltage Rating | 500V AC |
Description
Amp-Trap 300A Amp 500V-Ac Blade Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- OMRON Relay, 8Pin, DPDT, 10A, 12VDC (LY2F-DC12)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating, 5 PK (BP/ATC-3-RP)
- SEACHOICE AGC Fuse Value Pack, 60/pk (11363)
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- Ferraz Shawmut Automotive Fuses