Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, A4J Series, 350A, 300V DC
Mfr # A4J350
Zoro # G710028490
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A4J
- Speed Fast-Acting
- DC Voltage Rating 300V DC
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A4J350
- Zoro # G710028490
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 7.13 in |
Width | 2.12 in |
Depth | 2.12 in |
Details
Item | Automotive Fuse |
Series | A4J |
Speed | Fast-Acting |
Amps | 350A |
DC Voltage Rating | 300V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Clamp, Rigid, 8", Pipe (FS-1100A-8 E/G)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 800 A, NEMA 1 (DTNF367)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 12 Gauge Plate Strap, 50PK (PS1212)
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- LUMAPRO Electronic Flasher, Alternating, EF3012A (2FNE3)
- Ferraz Shawmut Fuses