Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, A4BY Series, 1600A, 300V DC
Mfr # A4BY1600
Zoro # G010764876
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A4BY
- Speed Time-Delay
- DC Voltage Rating 300V DC
- AC Voltage Rating 600V AC
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A4BY1600
- Zoro # G010764876
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 10-3/4 in |
Width | 3 in |
Depth | 3 in |
Details
Item | Automotive Fuse |
Series | A4BY |
Speed | Time-Delay |
Amps | 1600A |
DC Voltage Rating | 300V DC |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200kA |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 5 PK (509131-2005)
- SEACHOICE Holder Fuse Wtrtght30Amp (12741)
- MIDWEST FASTENER 10, 10 PK (63211)
- Ferraz Shawmut Automotive Fuses