Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, A30QS Series, 250A, 300V DC
Mfr # A30QS250-4
Zoro # G410211772
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A30QS
- Speed High Speed
- Amps 250A
- DC Voltage Rating 300V DC
- AC Voltage Rating 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A30QS250-4
- Zoro # G410211772
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 3.84 in |
Width | 1-1/2 in |
Depth | 1-1/2 in |
Details
Item | Automotive Fuse |
Series | A30QS |
Speed | High Speed |
Amps | 250A |
DC Voltage Rating | 300V DC |
AC Voltage Rating | 300V AC |
Interrupt Rating | 52kA at 300V AC/DC |
Body Style | Blade |
Description
FERRAZ SHAWMUT A30QS250-4 AMP-TRAP 250A AMP 300V-AC 300V-DC BLADE FUSE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X4LG6)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- DISCO Mini Blade Fuses 25 Amp Wht Type ATM PK5 (1739PK)
- EATON BUSSMANN Cooper Bussmann NO.64 64 Piece Atm and Max Fuse Kit (158560)
- GROTE Replacement Switch and Harness (48532)
- Ferraz Shawmut Automotive Fuses