Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, 80A, Not Rated
Mfr # GCP80
Zoro # G004304644
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Length 5.31 in
- Body Material Ceramic
- Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # GCP80
- Zoro # G004304644
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 5.31 in |
Width | 1.34 in |
Depth | 1.34 in |
Details
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Item | Automotive Fuse |
Amps | 80A |
Body Material | Ceramic |
Class | C |
Speed | Fast-Acting |
Body Style | Blade |
Voltage (AC) | 600 V-AC |
Description
28
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hangers, Fits 6.00x6.00, Gray, Steel (F66HB)
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- GROTE Metripack Ball Switch (82-0465)
- GROTE Solenoid Switch, 24V, SPST (82-0313)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU9)
- Ferraz Shawmut Automotive Fuses