Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, 700A, Not Rated
Mfr # A050AGH700-FR50421
Zoro # G507146291
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 700A
- DC Voltage Rating Not Rated
- AC Voltage Rating 500V AC
- Body Style Blade
- Voltage (AC) 500 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # A050AGH700-FR50421
- Zoro # G507146291
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 700A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 500V AC |
Body Style | Blade |
Voltage (AC) | 500 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 30A 250V, 2-Pole 3-Wire Grounding, 6-30P, Gray (9630NP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- LUMAPRO Electronic Flasher, Alternating, EF30A (2FNE4)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- Ferraz Shawmut Automotive Fuses