Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, 700A, Not Rated
Mfr # 840C208F01 A050AGH700
Zoro # G506601371
Free Shipping & Returns
$1,687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Amps 700A
- Body Style Blade
- Voltage (AC) 500 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferraz Shawmut
- MFR # 840C208F01 A050AGH700
- Zoro # G506601371
- Country of Origin Unknown
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Amps | 700A |
Item | Automotive Fuse |
Body Style | Blade |
Voltage (AC) | 500 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz (8910DPA63V04)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 240V AC Contact Rating (V7-1Z19E9)
- ADVANCED CABLE TIES Stainless Steel Cable Tie (AL-20-100-SS-C)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- DISCO Micro Blade Fuses 20 Amp Ylw 2 Blade Type PK5 (14281PK)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- Ferraz Shawmut Automotive Fuses