Shop All Automotive Fuses
Ferraz Shawmut
Automotive Fuse, 400A, Not Rated
Mfr # A060AGH400
Zoro # G810028581
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferraz Shawmut
- MFR # A060AGH400
- Zoro # G810028581
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 400A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GMA, GMC, MDA, MDL Series, 260 Fuses Included 1/4 A to 20 A (GSK-260)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62KC)
- VAST Strut Channel Fitting, Silver, 1/4 (V387-45EG)
- FERRAZ SHAWMUT Automotive Fuse, Amp-Trap Series, 150A, Not Rated (A5QS150-4)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- FERRAZ SHAWMUT AMP-TRAP 500A AMP 500V-AC 450V-DC BLADE FUSE (A50P500-4)
- FERRAZ SHAWMUT Automotive Fuse, TR-R Series, 100A, Not Rated, 1 PK (TR100R)
- EATON BUSSMANN Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating (BP/ATR-15-RP)
- POLLAK Pollak 35306P Tow Wiring 75 Ampire Push And Pull Switch (P6Q-35306P)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 10A, 32V DC, Non-Indicating, 5 PK (ATM-10LP)
- Ferraz Shawmut Fuses