Shop All Staircases
Ferno
Wall Bracket, For 2LBB4
Mfr # 0822096
Zoro # G1117067
product price: $96.75
/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 59-E
- Length 8 3/4 in
- Height 3 in
- Depth 4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 0822096
- Zoro # G1117067
- Country of Origin United States
- Category Staircases
Dimensions
Length | 8 3/4 in |
Height | 3 in |
Depth | 4 in |
Details
Item | Wall bracket |
For Use With | Mfr. No. 59-E |
Color | Black |
Industry Type | Healthcare |
Material | Powder Coated Aluminum |
Accessory Type | Wall Bracket |
Description
Wall Bracket, Height 3 in, Length 8 3/4 in, Depth 4 in, Material Powder Coated Aluminum, Color Black, For Use With Mfr. No. 59-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- COVIDIEN Chemo/Sharps Container, 18 Gal., Sliding (SCSL019939)
- HCS Vomit Bag, Green, PK144 (HCS7009B)
- ANACOM MEDTEK Pillow Speaker Series 8 WestCom 12 Pin, Direct Digital (A3202-088DJ)
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- CLINTON Convertible Staircase (4-5080-36)
- CLINTON Small Up/Down Staircase (4-5500-36)
- Ferno Therapy & Rehabilitation