Shop All Splints
Ferno
Traction Splint, Pediatric, Black, Aluminum
Mfr # 443
Zoro # G2371008
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usage Pediatric Lower Extremeties
- Material Aluminum
- Includes (4) Leg Straps
- Color Black
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 11 in |
Length | 32 in to 47 in |
Details
Item | Traction Splint |
Usage | Pediatric Lower Extremeties |
Material | Aluminum |
Includes | (4) Leg Straps |
Color | Black |
Industry Type | Healthcare |
Description
Traction Splint, Usage Pediatric Lower Extremeties, Color Black, Material Aluminum, Length 32 in to 47 in, Width 11 in, Includes (4) Leg Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASELINE Moisturizing Lotion, Aloe, 295mL, PK6 (CB091003)
- TRACER PRODUCTS TAMPER EVIDENT SLEEVES 10/PK (DLTP30)
- EMI Glove Case, Black, 4" L (602)
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- DEALMED Sam Splint, Ea. (787240)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- EMI Splinter Tweezer, Silver, 3-1/2" L (2400)
- QUALITYCARE Aluminum Finger Splint Combination Kit (QU2746839)
- Ferno Splints