Shop All Gurneys & Stretchers
Ferno
Stretcher, Orange, Frame Aluminum, 73" L
Mfr # 107 ORANGE
Zoro # G307352397
product price: $2,259.99
/ea
Free Shipping & Returns
$2,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 73 in
- For Use With No
- Height 9 in
- Width 20 in
- Weight Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 107 ORANGE
- Zoro # G307352397
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 73 in |
Height | 9 in |
Width | 20 in |
Details
Item | Stretcher |
For Use With | No |
Weight Capacity | 350 lb |
Color | Orange |
Frame Material | Aluminum |
Straps Count | 1 |
Handles | 0 |
Cover Material | Vinyl Coated Nylon |
Standards | CE Certified |
Includes | Patient Restraints |
Description
Stretcher, Orange, Length 73 in, Width 20 in, Height 9 in, Weight Capacity 350 lb, Frame Material Aluminum, Cover Material Vinyl Coated Nylon, Handles 0, Strapping Type Not Applicable, Straps Count 1, Wheels Not Applicable, For Use With No, Standards CE Certified, Includes Patient Restraints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- NEUTROGENA Water & Sun Protection Sunscreen Spray SPF 70 6.5 oz., PK12 (6887274)
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- ZEPPELINPRODUCTS ZeppelinProducts UGA-BTX1-KHK Georgia Toiletry Bag Waxed Canvas; 12 x 7 x 7 (UGA-BTX1-KHK)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- KEMP USA Kemp Pediatric Spine Board, 10-996 (10-996)
- Ferno Gurneys & Stretchers