Shop All Staircases
Ferno
Storage Cover
Mfr # 0314023
Zoro # G1178362
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2LBB4
- Length 38 in
- Width 21 in
- Color Black
- Material Heavy Duty Nylon Cordura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 0314023
- Zoro # G1178362
- Country of Origin United States
- Category Staircases
Dimensions
Length | 38 in |
Width | 21 in |
Details
Item | Storage Cover |
For Use With | 2LBB4 |
Color | Black |
Material | Heavy Duty Nylon Cordura |
Industry Type | Healthcare |
Includes | Silkscreen Label Evacuation Chair |
Accessory Type | Storage Cover |
Description
Storage Cover, Length 38 in, Width 21 in, Material Heavy Duty Nylon Cordura, Color Black, For Use With 2LBB4, Includes Silkscreen Label Evacuation Chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Pressure Relief Foam Wheelchair Cushion 20 x 18 x 3 (PH-71008-FOAM-20X18X3)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.89 lb. (04-635-001)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- CLINTON Convertible Staircase (4-5080-36)
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- CLINTON Small Up/Down Staircase (4-5500-36)
- Ferno Therapy & Rehabilitation