Shop All Wheelchairs
This Product is Discontinued
Ferno
Stair Chair, 500 lb. Cap., White (Discontinued)
Mfr # 59-E
Zoro # G0879751
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20 1/3 in
- Height 37 1/2 in
- Weight Capacity 500 lb
- Depth 51 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 59-E
- Zoro # G0879751
- Country of Origin United States
- Category Wheelchairs
Dimensions
Width | 20 1/3 in |
Height | 37 1/2 in |
Depth | 51 in |
Wheel Size | (2) 4 in Front, (2) 6 in Rear |
Details
Item | Stair Chair |
Weight Capacity | 500 lb |
Color | White |
Straps Count | 3 |
Handles | Five Position Extending Lift |
Construction | Metal Construction |
Includes | Footrest, Locking Hinge Mechanism, Reflective Safety Graphics, Track System |
Strapping Type | Nylon Web |
Industry Type | Healthcare |
Description
Stair Chair, Height 37 1/2 in, Width 20 1/3 in, Depth 51 in, Construction Metal Construction, Handles Five Position Extending Lift, Color White, Straps Count 3, Strapping Type Nylon Web, Wheel Size (2) 4 in Front, (2) 6 in Rear, Weight Capacity 500 lb, Includes Footrest, Locking Hinge Mechanism, Reflective Safety Graphics, Track System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.