Shop All Wheelchairs
This Product is Discontinued
Ferno
Stair Chair, 350 lb. Cap., Orange (Discontinued)
Mfr # MODEL 40-ORANGE
Zoro # G7149685
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 20 in
- Height 36 in
- Weight Capacity 350 lb
- Depth 27 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferno
- MFR # MODEL 40-ORANGE
- Zoro # G7149685
- Country of Origin United States
- Category Wheelchairs
Dimensions
Width | 20 in |
Height | 36 in |
Depth | 27 in |
Wheel Size | (2) 5 in Rear |
Details
Item | Stair Chair |
Weight Capacity | 350 lb |
Color | Orange |
Straps Count | 3 |
Strapping Type | One-Piece Leg, Chest and Thigh Restraints |
Construction | Durable, Easy-to-Clean, Vinyl-Coated Nylon Cover Resists Stains and Bodily Fluids, Folding Frame, Lock Bar |
Handles | (2) Folding Rear, (2) Telescoping Front |
Includes | Built-In Clipboard Holder |
Industry Type | Healthcare |
Description
Stair Chair, Height 36 in, Width 20 in, Depth 27 in, Construction Durable, Easy-to-Clean, Vinyl-Coated Nylon Cover Resists Stains and Bodily Fluids, Folding Frame, Lock Bar, Handles (2) Folding Rear, (2) Telescoping Front, Color Orange, Straps Count 3, Strapping Type One-Piece Leg, Chest and Thigh Restraints, Wheel Size (2) 5 in Rear, Weight Capacity 350 lb, Includes Built-In Clipboard Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.