Shop All Gurneys & Stretchers
Ferno
Scoop Stretcher w/Pins, 350 lb., YLW
Mfr # PT6560
Zoro # G2423391
product price: $1,585.99
/ea
Free Shipping & Returns
$1,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 47 in to 79 in
- Height 3 to 4 in
- Width 17 in
- Weight Capacity 350 lb
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # PT6560
- Zoro # G2423391
- Country of Origin Italy
- Category Gurneys & Stretchers
Dimensions
Length | 47 in to 79 in |
Height | 3 to 4 in |
Width | 17 in |
Details
Item | Scoop Stretcher w/ Pins |
Weight Capacity | 350 lb |
Color | Yellow |
Frame Material | Aluminum |
Straps Count | 3 |
Handles | 12 |
Cover Material | Polymer |
Industry Type | Healthcare |
Strapping Type | Polypropylene Web |
Includes | (3) Burgundy Restraints |
Description
Scoop Stretcher w/ Pins, Yellow, Length 47 in to 79 in, Width 17 in, Height 3 to 4 in, Weight Capacity 350 lb, Frame Material Aluminum, Cover Material Polymer, Handles 12, Strapping Type Polypropylene Web, Straps Count 3, Includes (3) Burgundy Restraints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- SHARPS ASSURE Sharps Container, 1 gal., Red, Snap Lid (SAQ-12)
- INVACARE Height Adjustable Low Full Electric Homecare Bed (5410LOW)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71-S)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- FSI Disposable Pediatric Backboard, PK5 (F-EM16PA)
- Ferno Gurneys & Stretchers