Shop All Gurneys & Stretchers
Ferno
Rescue Stretcher, 550 lb., 80 In., Blue
Mfr # TRS
Zoro # G3342720
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 79 1/2 in
- Width 33 in
- Weight Capacity 550 lb
- Color Blue
- Frame Material High Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # TRS
- Zoro # G3342720
- Country of Origin Canada
- Category Gurneys & Stretchers
Dimensions
Length | 79 1/2 in |
Width | 33 in |
Details
Item | Rescue Stretcher |
Weight Capacity | 550 lb |
Color | Blue |
Frame Material | High Density Polyethylene |
Straps Count | 6 |
Strapping Type | Webbing |
Includes | Patient Restraints and Storage Bag with Shoulder Straps |
Industry Type | Healthcare |
Cover Material | 1350 Denier Cordura Nylon and 1000 Denier Cordura |
Description
Rescue Stretcher, Blue, Length 79 1/2 in, Width 33 in, Weight Capacity 550 lb, Frame Material High Density Polyethylene, Cover Material 1350 Denier Cordura Nylon and 1000 Denier Cordura, Strapping Type Webbing, Straps Count 6, Includes Patient Restraints and Storage Bag with Shoulder Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- WALEX Walex BIO-72168 Bio-Active Liquid Holding Tank Treatment - 168 oz., Non-Measurable (BAHT168)
- MEDLINE Stretcher Sheet, Disposable, 40"x72", 50/BX, Blue, PK50 (MIINON24333)
- FIRST AID ONLY Contractor's First Aid Kit, Serves 25 People, 179 Components, Metal Case (9302-25M)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- IRON DUCK Spineboard, Yellow, Looped End (35850-YL)
- Ferno Gurneys & Stretchers