Shop All Diagnostic and Monitoring Instruments and Supplies
Ferno
Rescue Seat, 350 lb, 18 In W, 19 In L
Mfr # 44
Zoro # G2371078
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Handles, Storage Pouch
- Material Reinforced Vinyl
- Color Maroon
- Weight Capacity 350 lb
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferno
- MFR # 44
- Zoro # G2371078
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 18 in |
Width | 18 in |
Depth | 19 in |
Details
Item | Rescue Seat |
Includes | (4) Handles, Storage Pouch |
Material | Reinforced Vinyl |
Color | Maroon |
Weight Capacity | 350 lb |
Industry Type | Healthcare |
Handles | Yes |
Description
Rescue Seat, Height 18 in, Width 18 in, Depth 19 in, Material Reinforced Vinyl, Handles Yes, Color Maroon, Weight Capacity 350 lb, Includes (4) Handles, Storage Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1280)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54549)
- ITW MULT SCREW #9X2"" 990PK (120990)
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- STANLEY HEALTHCARE Fall Monitor, Gray (91621)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- S&G TOOL AID CORPORATION SG Tool Aid SGT87810 Upholstery Clip Removal Tool (SGT87810)
- Ferno Diagnostic and Monitoring Instruments and Supplies