Shop All Patient Lifters & Accessories
Ferno
Rear Lift Handles, Locking, PK2
Mfr # CA5906
Zoro # G0534807
product price: $251.99
/pk 2, $126.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- For Use With Mfr. No. 59-E
- Color Black
- Industry Type Healthcare
- Includes Ergonomic Hand Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # CA5906
- Zoro # G0534807
- Country of Origin United States
- Category Patient Lifters & Accessories
Dimensions
Length | 9 in |
Details
Item | Rear Lift Locking Handles |
For Use With | Mfr. No. 59-E |
Color | Black |
Industry Type | Healthcare |
Includes | Ergonomic Hand Grips |
Material | Anodized aluminum |
Accessory Type | Rear Lift Locking Handles |
Description
Rear Lift Locking Handles, Length 9 in, Material Anodized Aluminum, Color Black, For Use With Mfr. No. 59-E, Includes Ergonomic Hand Grips, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- OMNIMED Impact Resistant Wall Mounted Suture Rack (Single Tier) (304100)
- SHARPS COMPLIANCE Sharps Disposal By Mail, 1/4 Gal., Hinged (SW1Q129012)
- FIRST AID ONLY SmartCompliance Castile Soap Towelettes, PK10 (FAE-4004)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- Ferno Patient Lifters & Accessories