Shop All Gurneys & Stretcher Accessories
Ferno
Pediatric Immobilization Sleeve, Blue
Mfr # 677
Zoro # G6945985
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Patients 28 in to 54 in Tall
- Height 1 in
- Width 20 in
- Color Blue
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 677
- Zoro # G6945985
- Country of Origin Canada
- Category Gurneys & Stretcher Accessories
Dimensions
Height | 1 in |
Width | 20 in |
Details
Item | Pediatric Immobilization Sleeve for Standard Adult Backboards |
For Use With | Patients 28 in to 54 in Tall |
Color | Blue |
Industry Type | Healthcare |
Description
Pediatric Immobilization Sleeve for Standard Adult Backboards, Blue, Width 20 in, Height 1 in, For Use With Patients 28 in to 54 in Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Adjustable Bier Pin (7/16") (5711052)
- ACME UNITED First Aid Only FAE-5010 SmartCompliance Refill Butterfly Wound Closures, 10/Box (FAE-5010)
- AEK First Responder Overdose Emergency Kit Case Includes Metal Wall Hanger (EN9995)
- BODYOGRAPHY BLANC Conditioner, 40ml, Vanilla, Sea Salt, Bourbon, White Tea Ginger, PK 300 (HA-BDW-002)
- FERNO Floatation Collar, Orange, 3m (471)
- FERNO Extrication Device (125)
- FERNO Head Immobilizer (445)
- FERNO Backboard Straps, PK3 (439)
- FERNO Lifting Bridle (418-1)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Pacific Blue (4Pk) (M2020-604-150-10)
- Ferno Gurneys & Stretcher Accessories