Shop All Gurneys & Stretchers
Ferno
Pediatric Immobilization Board, Blue
Mfr # 78
Zoro # G6880921
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 9 in
- Color Blue
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 78
- Zoro # G6880921
- Country of Origin Taiwan, Province of China
- Category Gurneys & Stretchers
Dimensions
Height | 1 in |
Width | 9 in |
Details
Item | Pediatric Immobilization Board |
Color | Blue |
Industry Type | Healthcare |
Description
Pediatric Immobilization Board, Width 9 in, Height 1 in, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Cardboard, 25 Person (59360)
- VASELINE Lotion, 10 Oz., Pure Oat Extract, PK6 (CB077007)
- ILC Replacement for Marquette MAC 5500 EKG Leadwires Snap (MAC 5500 EKG LEADWIRES SNAP MARQUETTE)
- AMERIMAX HOME PRODUCTS Splash Block Slate Gray (3004-12/3014-12)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- Ferno Gurneys & Stretchers