Shop All Gurneys & Stretcher Accessories
Ferno
Lifting Bridle
Mfr # 418-1
Zoro # G2366664
original price:
$537.99
10% off
new price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 71, RE1107, RE1125
- Length 54 1/2 in
- Weight Capacity 600 lb
- Width 1 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 418-1
- Zoro # G2366664
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 54 1/2 in |
Width | 1 in |
Details
Item | Lifting Bridle |
For Use With | Mfr. No. 71, RE1107, RE1125 |
Weight Capacity | 600 lb |
Color | Orange |
Industry Type | Healthcare |
Construction | 1 3/4 in Webbing with Stainless Steel Carabiners |
Accessory Type | Lifting Bridle |
Description
Lifting Bridle, Orange, Construction 1 3/4 in Webbing with Stainless Steel Carabiners, Length 54 1/2 in, Width 1 in, Height -, For Use With Mfr. No. 71, RE1107, RE1125, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box (FAE-3041)
- PURELL Hand Soap, CLR, 17.4 oz, , PK4 (5016-04)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- FERNO Extrication Device (125)
- FERNO Head Immobilizer (445)
- FERNO Floatation Collar, Orange, 3m (471)
- FERNO Backboard Straps, PK3 (439)
- DICK MEDICAL SUPPLY Strap, Yellow, 5 ft. L x 2-1/2" W x 3" H (31152 YL)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- Ferno Gurneys & Stretcher Accessories