Shop All Transfer Equipment
Ferno
IV Pole, For EZ(R) Glide Chair
Mfr # 0821976
Zoro # G1452026
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With EZ(R) Glide Chair
- Style Chair Mounted
- Number of Hooks 1
- Height Range 9 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ferno
- MFR # 0821976
- Zoro # G1452026
- Country of Origin United States
- Category Transfer Equipment
Dimensions
Height Range | 9 in |
Details
Item | IV Pole |
For Use With | EZ(R) Glide Chair |
Style | Chair Mounted |
Number of Hooks | 1 |
Industry Type | Healthcare |
Description
IV Pole, Style Chair Mounted, Height Range 9 in, Number of Hooks 1, For Use With EZ(R) Glide Chair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- ACME UNITED First Aid Only FAE-6104 SmartCompliance Refill Elastic Wrap Bandage, 3" X 5 Yd, 1/Box (FAE-6104)
- DYNAREX Cotton Tip Swab, Sterile, 6" L, PK100 (4305)
- HOSPITALITY 1 SOURCE Hair Dryer Bag, 12x12In, Black, Cotton/Poly (HDBAG)
- BRAZOS Walking Stick, Twisted, Oak, Red, 48" (602-3000-1009)
- BRAZOS Walking Stick, Free Form, Ironwood, 48" (602-3000-1157)
- BRAZOS Walking Stick, Twisted, Sassafras, 58" (602-3000-1319)
- BRAZOS Walking Stick, Twisted, Hickory, 58" (602-3000-1282)
- BRAZOS Replcmnt Tip for Lee Valley Spike, Rubber (512-3000-1039)
- BRAZOS Trekking Pole, Free-Form, Ironwood, 58" (602-3000-1159)
- BRAZOS Walking Stick, Twisted, Hickory, 41" (602-3000-1279)
- Ferno Transfer Equipment