Shop All Gurneys & Stretcher Accessories
Ferno
Inflatable Pediatric Immob Board
Mfr # 676
Zoro # G7244081
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 1 in
- Color Blue
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 676
- Zoro # G7244081
- Country of Origin Canada
- Category Gurneys & Stretcher Accessories
Dimensions
Width | 11 in |
Height | 1 in |
Details
Item | Inflatable Pediatric Immobilization Board |
Color | Blue |
Industry Type | Healthcare |
Description
Inflatable Pediatric Immobilization Board, Blue, Width 11 in, Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTERINE Listerine Antiseptic Original Mouthwash 1 Liter Bottle, PK6 (5270152)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50, Gallon Jug (61771)
- KREWD BY ERGODYNE SPF 50 Sunscreen Lotion, 32 oz., PK4 (6355-4PK)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- FERNO Lifting Bridle (418-1)
- FERNO Floatation Collar, Orange, 3m (471)
- FERNO Head Immobilizer (445)
- FERNO Backboard Straps, PK3 (439)
- FERNO Extrication Device (125)
- DEALMED Stretcher Sheet - 1 Ply, Tissue/Poly, 40"X 90", Blue, 50/Cs, 50PK (784062)
- KEMP USA Kemp Head Immobilizer, Red, 10-001-RED (10-001-RED)
- Ferno Gurneys & Stretcher Accessories