Shop All Gurneys & Stretchers
Ferno
Folding Stretcher, 350 lb., 81 In., Orange
Mfr # 0101083 ORANGE
Zoro # G4891686
original price:
$963.86
42% off
new price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 81 in
- Height 5 3/4 in
- Weight Capacity 350 lb
- Width 21 1/2 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 0101083 ORANGE
- Zoro # G4891686
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 81 in |
Height | 5 3/4 in |
Width | 21 1/2 in |
Details
Item | Folding Stretcher |
Weight Capacity | 350 lb |
Color | Orange |
Frame Material | Aluminum |
Industry Type | Healthcare |
Handles | 4 |
Cover Material | Vinyl Coated Nylon |
Description
Folding Stretcher, Orange, Length 81 in, Width 21 1/2 in, Height 5 3/4 in, Weight Capacity 350 lb, Frame Material Aluminum, Cover Material Vinyl Coated Nylon, Handles 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD BOND Ultimate Men's Everyday Lotion (136735)
- MEDI-FIRST Ibuprofen, Tablet, 200mg, PK500 (250 pks of 2) (80813)
- ANDIS Hair Dryer, Handheld, 125V (80695)
- AEROBURN Burn Gel Packet, 0.9GX5 (AB305B)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- Ferno Gurneys & Stretchers