Shop All Gurneys & Stretchers
Ferno
Folding Backboard, 71-1/2 In. L, 16 In. W
Mfr # TABLU
Zoro # G0455150
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Width 16 in
- Height 1 in
- Weight Capacity 500 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # TABLU
- Zoro # G0455150
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Width | 16 in |
Height | 1 in |
Details
Item | Folding Backboard |
Weight Capacity | 500 lb |
Color | Blue |
Industry Type | Healthcare |
Material | Aluminum |
Description
Folding Backboard, Length 72 in, Width 16 in, Height 1 in, Weight Capacity 500 lb, Material Aluminum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen (216-O/LAB)
- GRIP-RITE SCREW STAR #8X1.625"" 1# (158GCS1)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- FERNO Disaster Litter, 108-D, 6x90x22" (PT7969)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- Ferno Gurneys & Stretchers