Shop All Gurneys & Stretchers
Ferno
Disaster Litter, 108-D, 6x90x22"
Mfr # PT7969
Zoro # G4891704
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 in
- Weight Capacity 350 lb
- Width 22 in
- Height 6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # PT7969
- Zoro # G4891704
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 90 in |
Width | 22 in |
Height | 6 in |
Details
Item | Disaster Litter |
Weight Capacity | 350 lb |
Color | Black |
Industry Type | Healthcare |
Description
Disaster Litter, Length 90 in, Width 22 in, Height 6 in, Weight Capacity 350 lb, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Face and Body Soap, Flow Wrapped, Floral Fragrance, # 1/2 Bar, PK1000 (BWKNO12SOAP)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- SUREFILL 10 Series Metal Case - Full First Aid Kit (AK10T)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71-S)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- Ferno Gurneys & Stretchers