Shop All Wheelchairs
Ferno
Cot, X Frame, 700 lb, Red, Metal
Mfr # 35-X
Zoro # G3342781
product price: $7,448.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$7,448.99
Free 30-Day Returns
Key Features
- Length 79 in
- Height 35 in
- Width 24 in
- Weight Capacity 700 lb
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 35-X
- Zoro # G3342781
- Country of Origin United States
- Category Wheelchairs
Dimensions
Length | 79 in |
Height | 35 in |
Width | 24 in |
Details
Item | Cot |
Weight Capacity | 700 lb |
Color | Red |
Straps Count | 3 |
Wheels | 4 |
Construction | Metal |
Strapping Type | Nylon Webbing with Metal Buckle |
Handles | (2) Telescoping |
Industry Type | Healthcare |
Includes | Mattress and Patient Restraints |
Description
Cot, Length 79 in, Width 24 in, Height 35 in, Color Red, Weight Capacity 700 lb, Construction Metal, Handles (2) Telescoping, Strapping Type Nylon Webbing with Metal Buckle, Straps Count 3, Wheels 4, Includes Mattress and Patient Restraints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Non-Contact Forehead IR Thermometer (FT2020)
- D-LEAD 8 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (4222ES-8)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Black, Nylon, 2-13/32" L (30-0001)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- Ferno Wheelchairs