Shop All EMT Supplies
Ferno
Cervical Extrication Collar, PK3
Mfr # MODEL 449
Zoro # G4046052
product price: $93.29
/pk 3, $31.10/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene with Foam Padding
- Size Universal
- Closure Hook-and-Loop
- Height 8 in Back/7 in Front
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # MODEL 449
- Zoro # G4046052
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Dimensions
Size | Universal |
Height | 8 in Back/7 in Front |
Length | 27 in |
Details
Item | Cervical Extrication Collar |
Material | Polyethylene with Foam Padding |
Color | White |
Closure | Hook-and-Loop |
Industry Type | Healthcare |
Description
Cervical Extrication Collar, Size Universal, Color White, Material Polyethylene with Foam Padding, Closure Hook-and-Loop, Length 27 in, Height 8 in Back/7 in Front, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Mounting Bracket for Burn Blanket (TM-10)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd. (TS-3187-T)
- SENSODYNE Sensodyne Toothpaste Extra Whitening 4 oz., PK12 (08453H)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- HONEYWELL Tweezers, Silver, Slanted, 3-1/2" L (3249320)
- EMI Rescue Tool, 1/4", 3" L (664)
- KEMP USA EMS Drug Pouch (10-128)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1509)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- FIELDTEX Trauma Bag, 1000 Denier Cordura® Case, Red (82200 R BAG ONLY)
- MEDSOURCE IV Extension Set, Clear/White, 7in L, PK100 (MS-83091)
- Ferno EMT Supplies