Shop All Gurneys & Stretchers
Ferno
Basket Stretcher, 600 lb., 86 In., Orange
Mfr # 71-S
Zoro # G2370999
product price: $2,020.99
/ea
Free Shipping & Returns
$2,020.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 86 in
- For Use With Model 418-1 Adjustable Lifting Bridle
- Width 24 in
- Weight Capacity 600 lb
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ferno
- MFR # 71-S
- Zoro # G2370999
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 86 in |
Width | 24 in |
Height | 8 in |
Details
Item | Basket Stretcher |
For Use With | Model 418-1 Adjustable Lifting Bridle |
Weight Capacity | 600 lb |
Color | Orange |
Frame Material | Aluminum |
Straps Count | 4 |
Cover Material | High Density Polyethylene |
Strapping Type | Webbing |
Includes | Patient Restraints |
Industry Type | Healthcare |
Description
Basket Stretcher, Orange, Length 86 in, Width 24 in, Height 8 in, Weight Capacity 600 lb, Frame Material Aluminum, Cover Material High Density Polyethylene, Strapping Type Webbing, Straps Count 4, For Use With Model 418-1 Adjustable Lifting Bridle, Includes Patient Restraints
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Sharps Container, Single Use Tube, 6 in. (K708301)
- PROHEAL Foam Hospital Bed Mattress (PH-81012-FOAM-MAT-36-80-6)
- OASIS Sterile Gauze 2 in. X 2 in. 12Ply 1'S, 100PK (A2120)
- HONEYWELL NORTH North® by Honeywell 150910, Antiseptic Wipes, 20 Per Box (150910)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- FERNO Basket Stretcher, 2500 lb., 85 In., Red (RE1125)
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- FERNO Basket Stretcher, 600 lb., 86 In., Orange (71)
- AFS Pro-Flexer 1 Flexible Stretcher Orange (11106)
- Ferno Gurneys & Stretchers